Motion
SUCST211-32

SHUSTER CORP
SUCST211-32

Ball Bearing Take-Up Unit - 2 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Duty
Mi Item #07599212
MFR #SUCST211-32
Price$660.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCST211-32

Ball Bearing Take-Up Unit - 2 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Duty
Mi Item #07599212
MFR #SUCST211-32

Mfr description
SUCST211-32 2" SS TAKE UP UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$660.25/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Length Through Bore
    2.188 in
  • Overall Height
    5.7180 in
  • Overall Length
    6.7500 in
  • Tap Thread Size
    5.125 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SUCST211-32 2" SS TAKE UP UNIT
  • Mounting Type
    Side Mount
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    SUC211-32
  • Seal Type
    Contact with Flinger
  • Type Of Bearing
    Stainless Take-Up Ball Bearing Unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)