Motion
FLUKE-1742/30/EUS

FLUKE ELECTRONICS
FLUKE-1742/30/EUS

Power Quality Loggers—Three-Phase
MI ITEM #07599537
MFR #FLUKE-1742/30/EUS
Price$13,397.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLUKE ELECTRONICS
FLUKE-1742/30/EUS

Power Quality Loggers—Three-Phase
MI ITEM #07599537
MFR #FLUKE-1742/30/EUS

Mfr description
FLUKE-1742/30/EUS (4920651)POWER LOGGER
  • For technicians and engineers who need the flexibility to troubleshoot, quantify energy usage and analyze power distribution systems
  • Store more than 20 separate logging sessions
  • Meets the rigorous IEC 61000-4-30 Class A Edition 3 standard for “Testing and measurement techniques–Power quality measurement methods”
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,397.80/each

Specifications

Details

  • Battery Life
    4 hrs
  • FFT Maximum Frequency
    60 Hz
  • IP Rating
    IEC 60529: IP65
  • Lines Of Resolution
    16-Bit Synchronous Sampling
  • Manufacturer Upc Number
    095969856843
  • Operating Temperature Range
    -13 to 122 °F
  • Type
    Power Quality Logger
  • UPC_NO
    095969856843

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)