Motion
Ti480 PRO
Infrared Camera - 3.5000 in Display, -4 to 1832 °F Object Temp Range, 34° x 24° Field of View, 640 x 480 IR Resolution
Mi Item #07599568
MFR #Ti480 PRO
Price$21,512.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Infrared Camera - 3.5000 in Display, -4 to 1832 °F Object Temp Range, 34° x 24° Field of View, 640 x 480 IR Resolution
Mi Item #07599568
MFR #Ti480 PRO

Mfr description
FLUKE TI480 PRO 60HZ (4947326) IR CAMERA
  • Increased sensitivity to visualize temperature differences
  • Easier to visualize and diagnose issues with sharper onscreen images, multiple rectangle markers and 9 color palettes
  • More intuitive visual interface, improved, user-tested, touch screen interface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,512.98/each

Specifications

Dimensions

  • Display Size
    3.5000 in
  • Minimum Focus Distance
    0.50 ft
  • Weight
    2.3 lbs

Details

  • Battery Type
    Rechargeable Lithium-Ion
  • Color Pallettes
    Amber Inverted, Amber, Blue-Red, Grayscale Inverted, Grayscale, High Contrast, Hot Metal, Ironbow, Rainbow
  • Communication Interfaces
    HDMI, USB 2.0, Wi-Fi
  • Display Resolution
    640 x 480
  • Features & Benefits
    • Increased sensitivity to visualize temperature differences • Easier to visualize and diagnose issues with sharper onscreen images, multiple rectangle markers and 9 color palettes • More intuitive visual interface, improved, user-tested, touch screen interface • More flexibility to visualize target, tiny-to-large with interchangeable smart lenses - no calibration required, 2x and 4x telephoto, wide angle and macro lens compatibility • Capture a clear, accurate image focused throughout the field of view with MultiSharp™ Focus • Get an instant in-focus image of your designated target. LaserSharp® Auto Focus uses a built-in laser distance meter that calculates and displays the distance from your designated target. • Get 4x the pixel data with SuperResolution, which captures multiple images and combines them to create a 1280 x 960 image • Save time - wirelessly sync images directly from your camera to the Fluke Connect® system, and attach to an asset record or work order • Reduce the need take notes in the field with IR-PhotoNotes™ and voice annotations
  • Field of View
    34° x 24°
  • IR Resolution
    640 x 480
  • Laser Sighting
    Yes
  • Manufacturer Catalog Number
    4947326
  • Object Temperature Range
    -4 to 1832 °F
  • Operating Temperature Range
    -14 to 122 °F
  • Storage Type
    Removable SD card (4 GB);4 GB internal flash memory
  • Thermal Sensitivity
    Less than 0.03 °C @ 30°C / 30 mk
  • UPC_NO
    095969862691
  • Zoom
    2x, 4x
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)