Motion
CQ-M5X100L
CQ2-Z COMPACT CYLINDER
Mi Item #07599673
MFR #CQ-M5X100L
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQ2-Z COMPACT CYLINDER
Mi Item #07599673
MFR #CQ-M5X100L

Mfr description
CQ-M5X100L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Parts
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)