Specifications
Dimensions
- Bore Diameter32 mm
Details
- Country of OriginUS
- Installation Instructions
- Manufacturer Catalog
- Product TypeRound Body Repairable Air Cylinders
- SeriesCM2-Z
- Spec Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)