Motion
BFZ-16312

ENERPAC
BFZ-16312

BFZ Series High Pressure Fitting, Street Tee, Connection from 3/8 in NPTF Female to 3/8 in NPTF male -
Mi Item #07599916
MFR #BFZ-16312
Price$154.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
BFZ-16312

BFZ Series High Pressure Fitting, Street Tee, Connection from 3/8 in NPTF Female to 3/8 in NPTF male -
Mi Item #07599916
MFR #BFZ-16312

Mfr description
BFZ-16312 3/8 NPTF X 3/8 NPTF
  • Connect cylinders, components, power sources, tubes, gauges and hoses in a hydraulic system
  • Flexible, safe and leak-free connections
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.50/each

Specifications

Dimensions

  • Overall Length
    2.200 in

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)