Motion
CA2B40-40JZ
CA2B40-40JZ
Mi Item #07599959
MFR #CA2B40-40JZ
Price$131.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CA2B40-40JZ
Mi Item #07599959
MFR #CA2B40-40JZ

Mfr description
CA2B40-40JZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke
    40

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Tie-Rod
  • Bracket 1
    Basic
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)