Motion
CA2L50-75Z-XB6

SMC CORP OF AMERICA
CA2L50-75Z-XB6

Tie Rod Air Cylinder - 50 mm Bore, 75 mm Stroke
Mi Item #07600061
MFR #CA2L50-75Z-XB6
Price$188.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2L50-75Z-XB6

Tie Rod Air Cylinder - 50 mm Bore, 75 mm Stroke
Mi Item #07600061
MFR #CA2L50-75Z-XB6

Mfr description
CA2L50-75Z-XB6 PNEUMATIC CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.75/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    75 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Axial Foot
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2-Z
  • Tube Material
    Aluminium tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)