Motion
FM40F40T
4.0 F NST x 4.0 M NPT Female x Male Hex Nipple - B
Mi Item #07600109
MFR #FM40F40T
Price$394.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0 F NST x 4.0 M NPT Female x Male Hex Nipple - B
Mi Item #07600109
MFR #FM40F40T

Mfr description
FM40F40T HOSE END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$394.40/each

Specifications

Dimensions

  • Size
    4.0000 in
  • Thread Size
    4 in
  • Weight
    4.75 lbs

Details

  • Additional Details
    Other configurations and sizes are also available. Consult Dixon for pricing and availability.
  • Connection Type
    NST (NH) x NPT
  • Manufacturer Catalog Number
    FM40F40T
  • Material
    Brass
  • Product Types
    Nipple
  • Style
    Straight
  • Thread Type
    NST (NH) x NPT
  • Type
    Hex Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)