Motion
KT606825C3
Needle Roller Bearing - 60 mm Bore, 9 mm OD, 25 mm Width
MI ITEM #07600382
MFR #KT606825C3
Your Price$58.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 60 mm Bore, 9 mm OD, 25 mm Width
MI ITEM #07600382
MFR #KT606825C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.01/each(List $69.62)

Overview

Mfr description
KT606825C3 BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    48600 N
  • Static Load Capacity
    95600 N
  • Max Rpm
    8500 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT606825C3
  • Weight
    0.21 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT606825C3 Needle Roller Bearing features a 60 mm bore diameter, 9 mm outside diameter, 25 mm overall width, and 0.21 lb weight, making it suitable for specialized compact industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text