Motion
KD510AF

MCR SAFETY
KD510AF

Safety Glasse - Duramass Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #07600567
MFR #KD510AF
Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
KD510AF

Safety Glasse - Duramass Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate
MI ITEM #07600567
MFR #KD510AF

Mfr description
KD510AF GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.13/each

Specifications

Details

  • Additional Details
    VLT%: 90;ISO 12312-1 Blue Light: 14%;Nosebridge Material: TPR;Inner Packaging: Dozen White Box
  • Adjustable Temples
    Yes
  • ANSI Rating
    Z87+
  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Comfort Features
    Adjustable Ratcheting Temples, Co-Injected TPR browguard, Soft Secure TPR Nose Piece, Telescoping Temples, Vented Frame
  • Description
    Klondike KD5 Series Black Safety Glasses with Clear Anti-Fog Lens
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black
  • Frame Style
    Wraparound
  • Frame Temple Color
    Black
  • Frame Temple Material
    Nylon
  • Frame Type
    Vented Frame
  • Lens Coating
    Duramass Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    U6
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Single Lens
  • Manufacturer Stock Number
    KD510AF
  • Metal Frame
    No
  • Noisepiece Type
    Soft Secure TPR
  • Product Line
    Klondike
  • Series
    Klondike (KD5)
  • Specialty Features
    Adjustable Temples, Anti Fog, Telescoping Temples, Vented Frame
  • Standards Met
    ANSI, CAN, CSA Z94.3, ISEA Z87.1-2025
  • Temple Adjustment
    Adjustable Ratcheting Telescoping
  • Temple Color
    Black
  • Temple Style
    Spatula
  • Type
    Wraparound
  • UV Protection
    99.9 %

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)