Motion
PF3W520S-N04-1T-R

SMC CORP OF AMERICA
PF3W520S-N04-1T-R

Pneumatic Flow Switch - 2 L/min to 16 L/min Flow Rate, 0 °C to 90 °C Temp Range, Connector Connection
Mi Item #07600593
MFR #PF3W520S-N04-1T-R
Price$659.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
PF3W520S-N04-1T-R

Pneumatic Flow Switch - 2 L/min to 16 L/min Flow Rate, 0 °C to 90 °C Temp Range, Connector Connection
Mi Item #07600593
MFR #PF3W520S-N04-1T-R

Mfr description
PF3W520S-N04-1T-R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$659.51/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/2 in NPT
  • Port 2 Size/Type
    1/2 in NPT
  • Port Size
    1/2 NPT
  • Weight
    505 g

Details

  • Accuracy
    ±3 %
  • Country of Origin
    JP
  • Display
    Digital
  • Electrical Connection
    Connector
  • Flow Adjustment Valve
    Yes
  • Flow Rate Range
    2 L/min to 16 L/min
  • Fluid Comp
    Water or Coolant
  • Mounting Type
    Bracket
  • Number Of Outputs
    2
  • Operating Temperature Range
    0 °C to 90 °C
  • Output Specification
    OUT2: Analog 1 to 5V
  • Rated Flow Range
    2 L/min to 16 L/min
  • Series
    PF3W
  • Standards Met
    C-UL-US, CE, IP65, RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)