Motion
86550
IRONCAT® Heavy Duty Goat Grain Glove - Small Size, Hook & Loop Cuff
MI ITEM #07600661
MFR #86550
Price$15.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IRONCAT® Heavy Duty Goat Grain Glove - Small Size, Hook & Loop Cuff
MI ITEM #07600661
MFR #86550

Mfr description
WCPG 86550 S GLOVE
  • Flexible form-fitting stretch spandex back
  • Adjustable hook and loop wrist for the perfect fit and feel
  • Reinforced palm and fingertips
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.03/each

Specifications

Dimensions

  • Glove Size
    S or Size 6.5

Details

  • Application
    Carpentry, Landscaping, Ranch and Equipment Operation
  • Color
    Black / White
  • Country of Origin
    India
  • Cuff Type
    Hook & Loop
  • Type
    Palm Glove

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)