Motion
VP3185V-205DLA1-N

SMC CORP OF AMERICA
VP3185V-205DLA1-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 2 in
Mi Item #07600692
MFR #VP3185V-205DLA1-N
Price$343.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VP3185V-205DLA1-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, DIN Terminal, Body Ported, 2 in
Mi Item #07600692
MFR #VP3185V-205DLA1-N

Mfr description
VP3185V-205DLA1-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$343.54/each

Specifications

Dimensions

  • Inlet Size
    2.0000 in
  • Outlet Size
    2.0000 in, 50.80 mm
  • Port Size
    2 in
  • Port Size - Exhaust
    2.0000 in
  • Subplate Port Size
    2.0000 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    DIN Terminal
  • Flow Direction
    3-Way
  • For Use With Series
    VP3185
  • Manifold Port(s)
    2.0000 in
  • Maximum Temperature
    60 °C
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Pilot Type
    External Pilot
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VPA3000
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VP3185
  • Voltage Suppressor
    Indicator Light
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)