Motion
CDS1LH125-800

SMC CORP OF AMERICA
CDS1LH125-800

CS1 Cylinderinder
MI ITEM #07600711
MFR #CDS1LH125-800
Price$913.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDS1LH125-800

CS1 Cylinderinder
MI ITEM #07600711
MFR #CDS1LH125-800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$913.24/each

Specifications

Dimensions

  • Bore Diameter
    125 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bracket 1
    Foot
  • Country of Origin
    JP
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Mounting Type
    Foot
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CS1
  • Type
    Tie-Rod

Overview

Mfr description
CDS1LH125-800
  • Double acting, single rod, air hydro type
  • Bore sizes: 125, 140, 160 (mm)
  • Strokes up to 1600mm available
  • Seven mounting options available
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought