Motion
VP344-3DZ1-B
Solenoid Operated Air Control Valve - 110 V ac
Mi Item #07600720
MFR #VP344-3DZ1-B
Price$76.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid Operated Air Control Valve - 110 V ac
Mi Item #07600720
MFR #VP344-3DZ1-B

Mfr description
VP344-3DZ1-B
  • 3 port, pilot poppet type valve
  • Available with power saving circuit to reduce power consumption
  • Available with port sizes from 1/8 to 1/2, depending on series
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.42/each

Specifications

Details

  • Coil Specifications
    110 V ac
  • Pilot Type
    Internal Pilot
  • Pressure
    Standard (0.7 Mpa)
  • Series
    VP300-700
  • Solenoid Supply Voltage
    110 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)