Motion
77H90L10
Air Angle Grinder - 9000 rpm Maximum Speed, 37 cfm, 0.3750 in Inlet, 1.5 hp
MI ITEM #07600780
MFR #77H90L10
Price$2,195.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 9000 rpm Maximum Speed, 37 cfm, 0.3750 in Inlet, 1.5 hp
MI ITEM #07600780
MFR #77H90L10

Mfr description
77H90L10 CONE AND PLUG AIR GRINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,195.24/each

Specifications

Dimensions

  • Hose Size
    0.5000 in;13 mm
  • Inlet size
    0.3750 in
  • Overall Length
    16.4400 in, 417 mm

Details

  • Air Consumption @ Load
    37 cfm
  • Air Inlet
    3/8 NPT
  • Exhaust Type
    Side
  • Free Speed
    9000 rpm
  • Horsepower
    1.5 hp
  • Maximum Speed
    9000 rpm
  • Power Rating
    1.5 hp, 1.1 kW
  • Product Types
    Air Cone and Plug Grinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)