Motion
VABM-B10-25S-G38-2-P3

FESTO CORPORATION
VABM-B10-25S-G38-2-P3

8026297 VABM-B10-25S-G38-2-P3 CON BLOCK
Mi Item #07600789
MFR #VABM-B10-25S-G38-2-P3
Price$65.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
VABM-B10-25S-G38-2-P3

8026297 VABM-B10-25S-G38-2-P3 CON BLOCK
Mi Item #07600789
MFR #VABM-B10-25S-G38-2-P3

Mfr description
8026297 VABM-B10-25S-G38-2-P3 CON BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.75/each

Specifications

Dimensions

  • Inlet Size
    3/8 in
  • Overall Width
    1.0827 in, 27.50 mm

Details

  • Base Type
    Manifold Block
  • Fluid Comp
    Compressed Air
  • Number Of Stations  
    2
  • Port Thread Standard
    BSPP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)