Motion
6321LLUC3

NTN
6321LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07601260
MFR #6321LLUC3
Price$2,176.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6321LLUC3

Radial/Deep Groove Ball Bearing - Straight Bore, 105 mm ID, 225 mm OD, 49 mm Width, Double Sealed, Without Snap Ring
MI ITEM #07601260
MFR #6321LLUC3

Mfr description
6321LLUC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,176.72/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Fillet Radius
    0.1181 in, 3.000 mm
  • Inner Ring Width
    1.9291 in, 49.000 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    49 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    18.056 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    6321LLUC3 BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 6321LLUC3 is a double sealed radial deep groove ball bearing with a 105 mm bore and 225 mm outside diameter for robust performance.
  • Manufacturer Catalog Number
    6321LLUC3
  • Manufacturer Upc Number
    4547359581645
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    45860 lbf
  • Radial Static Load Capacity
    34500 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359581645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)