Specifications
Dimensions
- Bore Diameter12 mm
- Outside Diameter26 mm
- Overall Width2 mm
- Weight0.007 lbs
Details
- Bearing MaterialBearing steel
- Bore TypeStraight
- Cage MaterialSheet Steel
- Finish CoatingUncoated
- Manufacturer Product Page
- MaterialBearing steel
- Max Rpm10000 rpm
- Product TypeNeedle Roller Thrust Bearings
- Radial Dynamic Load Capacity2057 lbf
Overview
Mfr description
AXK1226 NEEDLE THRUST