Motion
SYJ5243T-5LZ
Solenoid-operated Air Control Valve - 5-Way, 2 position double solenoid, 24 V dc, Double Solenoid, L Plug Connector With Lead Wire 0.30 m, Base Mounted
Mi Item #07601639
MFR #SYJ5243T-5LZ
Price$81.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 2 position double solenoid, 24 V dc, Double Solenoid, L Plug Connector With Lead Wire 0.30 m, Base Mounted
Mi Item #07601639
MFR #SYJ5243T-5LZ

Mfr description
SYJ5243T-5LZ
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.98/each

Specifications

Dimensions

  • Lead Wire Length
    300 mm

Details

  • Actuation
    2 position double solenoid
  • Assembly Type
    Complete Assembly
  • Body Material
    Zinc Die Casted
  • Body Option
    Common exhaust type for main and pilot valve
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Country of Origin
    JP
  • Electrical Entry
    L Plug Connector With Lead Wire 0.30 m
  • Flow Direction
    5-Way
  • Flow Rate
    0.25 Cv
  • For Use With Series
    SYJ5000
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Pilot Type
    Pilot Operated
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYJ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    L Plug Connector With Lead Wire 0.30 m
  • Solenoid Supply Voltage
    24 V dc
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ5000
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    L Plug Connector With Lead Wire 0.30 m
  • Wiring Type
    L Plug Connector With Lead Wire 0.30 m
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)