Motion
483P1
Schaefer Panel Fan - Galvanized Steel Blade Material, Belt Drive, 48 in Diameter, Panel Mount, 1 hp, 115/230 V, 1 ph, 60/50 Hz, 9.8/4.9 A, Galvanized Steel Guard Material
MI ITEM #07601824
MFR #483P1
Price$2,783.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schaefer Panel Fan - Galvanized Steel Blade Material, Belt Drive, 48 in Diameter, Panel Mount, 1 hp, 115/230 V, 1 ph, 60/50 Hz, 9.8/4.9 A, Galvanized Steel Guard Material
MI ITEM #07601824
MFR #483P1

Mfr description
483P1 48" GALVANIZED STEEL PANEL FAN
  • Industry leading airflow and efficiency with airflows up to 40,000 cfm and efficiencies up to 40 cfm/watt
  • Lab tested design for maximum performance and quiet operation
  • Heavy gauge galvanized and powder coated steel components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,783.84/each

Specifications

Dimensions

  • Fan Diameter
    48 in
  • Weight
    300 lbs

Details

  • Blade Material
    Galvanized Steel
  • Guard Material
    Galvanized Steel
  • Harmonization Code
    8414.59.6595
  • Housing Color
    Gray
  • Manufacturer Upc Number
    717490651185
  • Maximum Air Flow
    32100 cfm
  • Motor Current
    9.8/4.9 A
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Power Frequency
    60/50 Hz
  • Motor Voltage
    115/230 V
  • Mount Type
    Panel
  • Number Of Blades
    3
  • Number Of Speeds
    1
  • UPC_NO
    717490651185

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)