Motion
92783L
Size L or Size 9, ANSI Cut Level A4
Mi Item #07601920
MFR #92783L
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size L or Size 9, ANSI Cut Level A4
Mi Item #07601920
MFR #92783L

Mfr description
92783L 13 GAUGE HPPE/SYNTHETIC NITRILE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)