Motion
1099H
General Purpose Motor - 3/4 hp, 1200 rpm, 1 ph, 575 V, ENCLOSED Enclosure, 60 Hz, 1060 rpm Base
Mi Item #07602027
MFR #1099H
Price$279.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 1200 rpm, 1 ph, 575 V, ENCLOSED Enclosure, 60 Hz, 1060 rpm Base
Mi Item #07602027
MFR #1099H

Mfr description
1099H 3/4 HP 6P 60 575 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.52/each

Specifications

Dimensions

  • Weight
    18.1 lbs

Details

  • Base RPM
    1060 rpm
  • Country of Origin
    MEX
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium® efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Enclosure Type
    TE (Totally Enclosed)
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.3040
  • Manufacturer Upc Number
    786382105815
  • Maximum Speed
    1060 rpm
  • Model
    K055CMT1637012B
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    575 V
  • Motor Type
    General Purpose Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382105815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)