Motion
8D10P3C
IEEE 841 Motor - 10 hp, 1200 rpm, 3 ph, 460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602039
MFR #8D10P3C
Price$2,702.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 10 hp, 1200 rpm, 3 ph, 460 V, 256T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1180 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602039
MFR #8D10P3C

Mfr description
8D10P3C 10 HP 6P 256T 60 460 V
  • INVERTER GRADE® insulation system (meets NEMA® MG-1 Part 31)
  • Class F insulation, Class B rise at full load (sine wave power)
  • Cast iron construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,702.59/each

Specifications

Dimensions

  • Frame Size
    256T
  • Overall Length C Dimension
    25 in
  • Service Factor
    1.15
  • Torque
    44.5 ft-lbs
  • Weight
    280 lbs

Details

  • Base RPM
    1180 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose Motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron Motors. Damp, dusty or dirty environments are no match for our TEFC three-phase Motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these Motors are protected - inside and out - helping to extend their thermal and mechanical life.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.0 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382121792
  • Max Allowable Current
    12.4 A
  • Maximum Speed
    1180 rpm
  • Model
    GB42
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    460 V
  • Motor Type
    IEEE 841 Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    45BC03J3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    45BC03J3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382121792
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)