Motion
8D25P1CS
IEEE 841 Motor - 25 hp, 3600 rpm, 3 ph, 460 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07602053
MFR #8D25P1CS
Your Price$3,671.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEEE 841 Motor - 25 hp, 3600 rpm, 3 ph, 460 V, 284TS Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3560 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07602053
MFR #8D25P1CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,671.15/each(List $4,588.93)

Overview

Mfr description
8D25P1CS 25 HP 2P 284TS 60 460 V
  • INVERTER GRADE® insulation system (meets NEMA® MG-1 Part 31)
  • Class F insulation, Class B rise at full load (sine wave power)
  • Cast iron construction
  • Corrosion-resistant mill- and chemical-duty paint (500 hour salt spray test)
  • Stainless steel nameplate (with CE Mark) and zinc-plated hardware
  • 40°C ambient, NEMA® design B performance (sine wave power)
  • VBXX® bearing isolators by inpro/seal on both ends for IP55 protection
  • Same size regreasable open bearings, brass breathers/drains
  • External grounding provision, epoxy coated rotor
  • 20:1 (3 Hz to 60 Hz) variable torque; 5:1 (12 Hz to 60 Hz) constant torque on inverter power
  • Precision balance (less than 0.05 in/sec vibration)
  • 1.15 SF on sine wave/1.0 SF on inverter power
  • Meets or exceeds IEEE 841 standard 2009
  • Conversion kits: C and D flange, drip cover kit, shaft grounding ring (non-hazardous locations only)
  • Self-certified Class I, Division 2, Groups A, B, C and D
  • Applications: Constant speed and inverter-duty applications in petro chemical, pulp and paper, automotive, mining and waste treatment industries
  • 5-year warranty (3 years on inverter power)
  • Manufacturer: U.S. Motors

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    284TS
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    3560 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    91.7 %
  • Motor Poles
    2
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose Motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron Motors. Damp, dusty or dirty environments are no match for our TEFC three-phase Motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these Motors are protected - inside and out - helping to extend their thermal and mechanical life.
  • Shaft Diameter
    1.6250 in
  • Overall Length C Dimension
    26.2 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    330 lbs
  • Harmonization Code
    8501.52.8000
  • Manufacturer Upc Number
    786382120702
  • UPC_NO
    786382120702
  • Model
    GA37
  • Max Allowable Current
    28.8 A
  • Product Types
    AC Motors
  • Torque
    36.9 ft-lbs
  • Opposite Drive End Bearing
    50BC03J3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text