Motion
9721
Air Handling (HVAC) Motor - 1/12 hp / 1/20 hp, 1800 rpm, 1 ph, 115/208-230 V, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1550 rpm Base
Mi Item #07602088
MFR #9721
Price$131.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/12 hp / 1/20 hp, 1800 rpm, 1 ph, 115/208-230 V, OAO (Open Air-Over) Enclosure, 50/60 Hz, 1550 rpm Base
Mi Item #07602088
MFR #9721

Mfr description
9721 1/12-1/20 HP 4P 115/208-230V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.61/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Base RPM
    1550 rpm
  • Description
    Severe duty motors must stand up to the harshest of industrial processing elements, and Nidec Motor Corporation’s line of U.S. Motors® brand motors do just that. Our motors are designed to be efficient, dependable and meet energy efficiency regulations. Manufactured to exceed the industry’s most stringent IEEE 841 standards, our U.S. Motors® brand 841 PLUS® motors are commonly used in severe duty environments for pumps, compressors, fans, blowers and other material processing applications. These rugged motors are ideal for constant speed or inverter duty applications typically found in the oil and gas, chemical, pulp and paper, wastewater, automotive and mining industries. U.S. Motors® brand 841 PLUS® motors are rated NEMA Premium®† efficient. Low-loss silicon steel construction and streamlined design enables these motors to operate at lower temperatures, resulting in lower energy costs. Nidec Motor Corporation’s U.S. Motors® line of high-performance commercial and industrial severe duty motors is designed to help businesses reduce energy consumption and comply with regulations. These motors typically feature upgraded open drip-proof and totally enclosed motors that meet or exceed NEMA Premium®† efficiency requirements. If none of our stock motors quite fit the bill, we can also customize severe duty motors or systems to meet your unique specifications.
  • Enclosure Type
    OAO (Open Air-Over)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382117511
  • Maximum Speed
    1550 rpm
  • Motor Horsepower
    1/12 hp / 1/20 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115/208-230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382117511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)