Motion
B15T2BC
ACCU Torq Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07602091
MFR #B15T2BC
Price$5,360.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCU Torq Vector Duty Motor - 15 hp, 1800 rpm, 3 ph, 230/460 V, 254TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07602091
MFR #B15T2BC

Mfr description
B15T2BC 15 HP 4P 254TC 60 230/460 V
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,360.09/each

Specifications

Dimensions

  • Frame Size
    254TC
  • Overall Length C Dimension
    36.1 in
  • Service Factor
    1.00
  • Torque
    44.2 ft-lbs
  • Weight
    470 lbs

Details

  • Base RPM
    1780 rpm
  • Country of Origin
    MEX
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    93.6 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    H
  • Manufacturer Upc Number
    786382121518
  • Max Allowable Current
    19 A, 38 A
  • Maximum Speed
    1780 rpm
  • Model
    FP35
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Inverter Vector Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    A
  • Opposite Drive End Bearing
    6309-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382121518

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)