Motion
B20T2BC
ACCU Torq Vector Duty Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07602092
MFR #B20T2BC
List Price$6,268.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ACCU Torq Vector Duty Motor - 20 hp, 1800 rpm, 3 ph, 230/460 V, 256TC Frame, TEBC (Totally Enclosed Blower Cooled) Enclosure, 60 Hz, 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07602092
MFR #B20T2BC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,268.24/each for your price

Overview

Mfr description
B20T2BC 20 HP 4P 256TC 60 230/460 V

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    256TC
  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1780 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    93.0 %
  • Motor Poles
    4
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Overall Length C Dimension
    36.1 in
  • NEMA Design Class
    A
  • Service Factor
    1.00
  • Insulation Class
    H
  • Standards Met
    EE, NEMA Premium
  • Weight
    480 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382121525
  • UPC_NO
    786382121525
  • Model
    FP36
  • Max Allowable Current
    25.6 A, 51 A
  • Product Types
    AC Motors
  • Torque
    59 ft-lbs
  • Opposite Drive End Bearing
    6309-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text