Motion
CD40P3F
Corrosive Duty Motor - 40 hp, 1200 rpm, 3 ph, 400-460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 985 rpm - 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602121
MFR #CD40P3F
Price$7,310.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosive Duty Motor - 40 hp, 1200 rpm, 3 ph, 400-460 V, 364T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 985 rpm - 1190 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602121
MFR #CD40P3F

Mfr description
CD40P3F 40 HP 6P 364T 460 400V
  • Class F Insulation, Class B rise at full load on 60 Hz sine wave power
  • Cast iron construction
  • Corrosion-resistant mill- and chemical-duty paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,310.78/each

Specifications

Dimensions

  • Frame Size
    364T
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Torque
    176.6 ft-lbs
  • Weight
    690 lbs

Details

  • Base RPM
    985 rpm - 1190 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose Motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron Motors. Damp, dusty or dirty environments are no match for our TEFC three-phase Motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these Motors are protected - inside and out - helping to extend their thermal and mechanical life.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382123321
  • Max Allowable Current
    47 A, 55 A
  • Maximum Speed
    1190 rpm
  • Model
    GD29
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    400-460 V
  • Motor Type
    Corrosive Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6213-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6313-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382123321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)