Motion
EC5411E
Air Handling (HVAC) Motor - 0.034 hp, 1550 to 1752 rpm, 1 ph, 115/230 V, 35 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 1550 to 1625 rpm Base
Mi Item #07602138
MFR #EC5411E
Price$170.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 0.034 hp, 1550 to 1752 rpm, 1 ph, 115/230 V, 35 Frame, TEAO (Totally Enclosed Air Over) Enclosure, 1550 to 1625 rpm Base
Mi Item #07602138
MFR #EC5411E

Mfr description
EC5411E 0.034 HP 12P 35 VAR 115-230V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.25/each

Specifications

Dimensions

  • Frame Size
    35
  • Overall Length C Dimension
    3.7 in
  • Weight
    1.53 lbs

Details

  • Base RPM
    1550 to 1625 rpm
  • Country of Origin
    CHN
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Enclosure Type
    TEAO (Totally Enclosed Air Over)
  • Harmonization Code
    8501.10.6020
  • Manufacturer Upc Number
    786382117092
  • Maximum Speed
    1550 to 1625 rpm
  • Model
    M035TBF0124013B
  • Motor Horsepower
    0.034 hp
  • Motor Phase
    1 ph
  • Motor Poles
    12
  • Motor Supply Voltage
    115/230 V
  • Motor Type
    Air Handling (HVAC) Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Standards Met
    EE
  • Synchronous Rpm
    1550 to 1752 rpm
  • UPC_NO
    786382117092
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)