Overview
Mfr description
HD10P1H 10 HP 2P 215T 60 200-208 V
- Class F insulation, Class B rise at full load on 60 Hz sine wave power
- Cast iron frame, cast iron end brackets
- Corrosion-resistant mill- and chemical-duty paint
- Stainless steel nameplate (with CE mark) and zinc-plated hardware
- Shaft slinger on pulley end for IP54 protection
- Dual voltage 230V/460V (1 hp to 100 hp)
- 40°C ambient, NEMA® design B performance on 60 Hz sine wave power
- Regreasable ball bearings for sizes 250 and up, lifting provisions for sizes 180 and up
- Self-certified Class I, Division 2, Groups A, B, C and D
- Double-shielded bearings for sizes 140 to 360, open on sizes 400 to 440
- 1.15 service factor at 60 Hz
- Suitable for 20:1 (3 Hz to 60 Hz) variable torque; 5:1 (12 Hz to 60 Hz) constant torque on inverter power
- Steel fan cover and conduit box
- Field convertible to F2 mounting
- Condensation drains with plastic plugs
- Conversion kits: All cast iron upgrade, C and D flanges, canopy kits
- Applications: Pulp and paper plants, saw mills, mines, foundries, chemical plants, waste management facilities, and other process-related industries requiring protection within harsh operating conditions
- Manufacturer: U.S. Motors
Specifications
- Motor Phase3 ph
- Motor Horsepower10 hp
- Country of OriginMEX
- Synchronous Rpm3600 rpm
- Motor Supply Voltage200 V
- Frame Size215T
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM3515 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency90.2 %
- Motor Poles2
- DescriptionU.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron motors. Damp, dusty or dirty environments are no match for our TEFC three-phase motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these motors are protected – inside and out – helping to extend their thermal and mechanical life.
- Shaft Diameter1.3750 in
- NEMA Design ClassB
- Service Factor1.15
- Frame MaterialCast Iron
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight140 lbs
- Harmonization Code8501.52.4000
- Manufacturer Upc Number786382122997
- UPC_NO786382122997
- ModelGE08
- Max Allowable Current25.9 A, 27 A
- Product TypesAC Motors
- Torque14.9 ft-lbs
- Opposite Drive End Bearing6206-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data