Motion
HD15P1EC
Hostile Duty Motor - 15 hp, 3000 rpm / 3600 rpm, 3 ph, 190/380//208-230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602154
MFR #HD15P1EC
Price$2,487.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 15 hp, 3000 rpm / 3600 rpm, 3 ph, 190/380//208-230/460 V, 254TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 2930 rpm - 3540 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602154
MFR #HD15P1EC

Mfr description
HD15P1EC 15 HP 2P 254TC 208-230/460V
  • Class F insulation, Class B rise at full load on 60 Hz sine wave power
  • Cast iron frame, cast iron end brackets
  • Corrosion-resistant mill- and chemical-duty paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,487.57/each

Specifications

Dimensions

  • Frame Size
    254TC
  • Service Factor
    1.15
  • Torque
    22.3 ft-lbs
  • Weight
    260 lbs

Details

  • Base RPM
    2930 rpm - 3540 rpm
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron motors. Damp, dusty or dirty environments are no match for our TEFC three-phase motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these motors are protected – inside and out – helping to extend their thermal and mechanical life.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.0 %
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382121570
  • Max Allowable Current
    17.2 A, 34 A
  • Maximum Speed
    3540 rpm
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3000 rpm / 3600 rpm
  • UPC_NO
    786382121570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)