Motion
HD15P3E
Hostile Duty Motor - 15 hp, 1200 rpm, 3 ph, 200/400//230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 980 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602159
MFR #HD15P3E
Price$3,498.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hostile Duty Motor - 15 hp, 1200 rpm, 3 ph, 200/400//230/460 V, 284T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 980 rpm - 1185 rpm Base, Horizontal / Foot Mount, Continuous Duty
Mi Item #07602159
MFR #HD15P3E

Mfr description
HD15P3 15 HP 6P 284T 230/460 200/400 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,498.60/each

Specifications

Dimensions

  • Frame Size
    284T
  • Overall Length C Dimension
    27.5 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Torque
    66.6 ft-lbs
  • Weight
    310 lbs

Details

  • Base RPM
    980 rpm - 1185 rpm
  • Country of Origin
    MEX
  • Description
    U.S. Motors® WORLD MOTOR line from Nidec Motor Corporation will keep your fans, blowers, compressors, pumps, material handling and other equipment operating reliably, around the clock. Our offering of general purpose motors is extensive, ranging from open drip proof (ODP) to UNIMOUNT® and cast-iron motors. Damp, dusty or dirty environments are no match for our TEFC three-phase motors, which are built to withstand a variety of harsh and corrosive conditions. From all cast-iron frames to special paint and oxide primers, these motors are protected – inside and out – helping to extend their thermal and mechanical life.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    91.7 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382120900
  • Max Allowable Current
    18.5 A, 21.5 A, 37 A, 43 A
  • Maximum Speed
    1185 rpm
  • Model
    GA09
  • Motor Horsepower
    15 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6
  • Motor Supply Voltage
    200/400//230/460 V
  • Motor Type
    Severe Duty Motor
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6310-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1200 rpm
  • UPC_NO
    786382120900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)