Motion
09-K1600/L
Seamless Knit Kevlar® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #07602316
MFR #09-K1600/L
Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Kevlar® Blended Glove with Nitrile Coated Foam Grip on Palm & Fingers
Mi Item #07602316
MFR #09-K1600/L

Mfr description
09-K1600 LARGE KEVLAR BLENDED GLOVE
  • Seamless knit construction provides comfort without sacrificing dexterity
  • Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.38/each

Specifications

Dimensions

  • Glove Size
    L
  • Length
    31 cm
  • Size
    L

Details

  • Additional Details
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Ansi Isea Cut Resistance Level
    A7
  • Coating
    Nitrile
  • Coating Coverage
    Palm & Fingers
  • Color
    Yellow
  • Construction Description
    Coated Seamless Knit
  • Cuff Type
    Knit Wrist
  • Description
    Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
  • Description Keyword
    Cut Resistant Gloves
  • EN388
    4532
  • Features
    Seamless knit construction provides comfort without sacrificing dexterity
  • Grip Pattern
    Foam
  • Grip Type
    Foam
  • Knit Gauge
    13
  • Liner Material
    Kevlar
  • Manufacturer Upc Number
    616314207907
  • Spec Sheet
  • UPC_NO
    616314207907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)