Motion
205-300FR/L
Fr Treated Pvc/polyester - L, Yellow, PVC/Polyester, Snap Closure
Mi Item #07602384
MFR #205-300FR/L
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fr Treated Pvc/polyester - L, Yellow, PVC/Polyester, Snap Closure
Mi Item #07602384
MFR #205-300FR/L

Mfr description
205-300FR/L RAINSUIT 2PC. .35MM
  • Made with .35mm thick treated PVC and polyester fabric
  • Self material collar for easy cleaning
  • Cape Vented Back
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Height
    21 cm
  • Length
    26 cm
  • Size
    L
  • Weight
    12 kg
  • Width
    27 cm

Details

  • Approval Listing Regulations
    ASTM D6413
  • Color
    Yellow
  • Construction Description
    Underarm Vents Cape Vented Back Reinforced Wear Points
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Coat
  • Garment Use
    Agriculture, Construction, Municipal, Plant Maintenance, Railyard, Shipyards
  • Hood Type
    Detachable Hood
  • Includes
    Detachable Hood
  • Manufacturer Upc Number
    616314116018
  • Material
    PVC/Polyester
  • Number Of Pockets
    2
  • Series
    Base35
  • UPC_NO
    616314116018
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)