Motion
205-300FR/M
Premium Two-Piece 48" Treated Raincoat - 0.35 mm
MI ITEM #07602401
MFR #205-300FR/M
List Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Premium Two-Piece 48" Treated Raincoat - 0.35 mm
MI ITEM #07602401
MFR #205-300FR/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.23/each for your price

Overview

Mfr description
205-300FR/M RAINSUIT 2PC. .35MM
  • Made with .35mm thick treated PVC and polyester fabric
  • Self material collar for easy cleaning
  • Cape Vented Back
  • Underarm Vent
  • Not designed for use in an ARC flash or flash fire application
  • Limited flammability - Tested in accordance with ASTM D6413
  • Silicone free

Specifications

  • Garment Type
    M
  • Hood Type
    Detachable Hood
  • Color
    Yellow
  • Size
    M
  • Number Of Pockets
    2
  • Length
    26 cm
  • Description
    Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance. ** Not for use in Arc Flash or Flash Fire situations
  • Manufacturer Upc Number
    616314116001
  • UPC_NO
    616314116001
  • Weight
    12 kg
  • Width
    27 cm
  • Height
    21 cm
  • Construction Description
    Underarm Vents Cape Vented Back Reinforced Wear Points

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text