Motion
250-00-0001
Rimless Safety Glasses with Black Temple, Gray Lens and Anti-Scratch Coating
MI ITEM #07602415
MFR #250-00-0001
Your Price$1.96/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rimless Safety Glasses with Black Temple, Gray Lens and Anti-Scratch Coating
MI ITEM #07602415
MFR #250-00-0001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.96/pr(List $2.25)

Overview

Mfr description
250-00-0001 Z11SM, GRAY AS LENS, BLK
  • Ideal for women and men with narrow faces
  • Lightweight, rimless design provides all day user comfort
  • Thin, flexible temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • 10 Base curve lens
  • Meets ANSI Z87.1+

Specifications

  • Lens Color
    Gray
  • Lens Coating
    AntiScratchAntiFog
  • Size
    OS
  • Temple Adjustment
    Spatula
  • Comfort Features
    Ideal for women and men with narrow faces
  • Frame Style
    Rimless
  • Description
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Lens Shade
    Tinted
  • Spec Sheet
  • Manufacturer Upc Number
    616314059247
  • UPC_NO
    616314059247
  • Weight
    5 kg
  • Additional Details
    Z12 redesigned with a reduced frame to fit smaller and slender faces.
  • Frame Type
    Narrow Face

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text