Motion
CDQ2B100TN-50DCZ-P5DWZ

SMC CORP OF AMERICA
CDQ2B100TN-50DCZ-P5DWZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07602509
MFR #CDQ2B100TN-50DCZ-P5DWZ
Price$377.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B100TN-50DCZ-P5DWZ

Compact Cylinderinder, CQ2-Z
MI ITEM #07602509
MFR #CDQ2B100TN-50DCZ-P5DWZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$377.96/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z
  • Type
    Compact

Overview

Mfr description
CDQ2B100TN-50DCZ-P5DWZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought