Motion
CF-SFU-6-B
Flat Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Carbon Steel Material
MI ITEM #07602546
MFR #CF-SFU-6-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 16 mm Roller Dia, 11 mm Roller Width, 6 mm Stud Dia, Carbon Steel Material
MI ITEM #07602546
MFR #CF-SFU-6-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    16 mm
  • Roller Width  
    11 mm
  • Stud Diameter  
    6 mm

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013287
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3660 N
  • Radial Static Load Capacity
    3650 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557013287

Overview

Mfr description
CF-SFU-6B CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought