Motion
24Z022

GRACO INC
24Z022

Lubrication Pump - Air Operated Pump, Oil, 28:1 Ratio
Mi Item #07602740
MFR #24Z022
Price$2,054.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Z022

Lubrication Pump - Air Operated Pump, Oil, 28:1 Ratio
Mi Item #07602740
MFR #24Z022

Mfr description
A2800 OIL PUMP .6L RES W/LL (NC) 28:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,054.72/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/4 in NPT Female
  • Compatible Container Size
    0.6 L
  • Outlet Thread Connection
    NPT

Details

  • Application
    In-Plant Machinery
  • Lubrication Type
    Oil
  • Maximum Operating Pressure
    3500 psi
  • Pump Material
    Zinc-Plated Steel, Casting Aluminum ZL101, Magnet, Plastic POM, Polycarbonate, Buna-N, PTFE, PEEK
  • Pump Ratio
    28:1
  • Pump Type
    Air Operated Pump
  • Series
    LubePro
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)