Motion
24Z026

GRACO INC
24Z026

Lubrication Pump - Piston, Oil, 28:1 Ratio
Mi Item #07602741
MFR #24Z026
Price$1,753.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Z026

Lubrication Pump - Piston, Oil, 28:1 Ratio
Mi Item #07602741
MFR #24Z026

Mfr description
A2800 OIL PUMP 2L W/OUT LL 28:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,753.61/each

Specifications

Dimensions

  • Height
    19.8300 in, 504 mm
  • Length
    5.1000 in, 130 mm
  • Overall Height
    19.8300 in, 504 mm
  • Overall Length
    5.1000 in, 130 mm
  • Overall Width
    5.2500 in, 133 mm
  • Weight
    10.58 lbs, 4.8 kg

Details

  • Application
    In-Plant Machinery
  • Container Type
    Reservoir
  • Includes
    2 liter Reservoir
  • Lubrication Type
    Oil
  • Material
    Casting Aluminum ZL101, Zinc-Plated Steel
  • Maximum Operating Pressure
    3500 psi
  • Pump Material
    Zinc-Plated Steel, Casting Aluminum ZL101
  • Pump Ratio
    28:1
  • Pump Type
    Piston
  • Series
    LubePro
  • Type
    Pneumatic Piston Pump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)