Motion
24Z028

GRACO INC
24Z028

Lubrication Pump - Air Operated Pump, Oil, 28:1 Ratio
MI ITEM #07602743
MFR #24Z028
Your Price$2,083.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24Z028

Lubrication Pump - Air Operated Pump, Oil, 28:1 Ratio
MI ITEM #07602743
MFR #24Z028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,083.13/each(List $2,499.75)

Overview

Mfr description
A2800 OIL PUMP 2L W/LL (NC) 28:1

Specifications

  • Lubrication Type
    Oil
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    2 L
  • Pump Material
    Zinc-Plated Steel, Casting Aluminum ZL101, Magnet, Plastic POM, Polycarbonate, Buna-N, PTFE, PEEK
  • Outlet Thread Connection
    NPT
  • Maximum Operating Pressure
    3500 psi
  • Pump Ratio
    28:1
  • Air Inlet Thread Connection
    1/4 in NPT Female
  • Application
    In-Plant Machinery
  • Series
    LubePro

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text