Motion
ZP3P-T50PTSF-AG2

SMC CORP OF AMERICA
ZP3P-T50PTSF-AG2

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #07602791
MFR #ZP3P-T50PTSF-AG2
Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZP3P-T50PTSF-AG2

ZP VACUUM PAD, ZP, ZP2, ZP3 with 50 mm Pad Diameter
Mi Item #07602791
MFR #ZP3P-T50PTSF-AG2

Mfr description
ZP3P-T50PTSF-AG2
  • Pad Diameter: 20, 25, 35, 50
  • Silicone rubber is compliant with FDA21CFRSS1772600
  • Configurable with an adapter (7 types) or buffer (non-rotating and rotating, 10 or 20mm stroke)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.00/each

Specifications

Dimensions

  • Mounting Thread Size
    G1/4, Male Thread
  • Overall Weight
    22.2 g
  • Pad Diameter
    50 mm
  • Weight
    22.2 g
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)