Motion
3V1320
Super Power-Wedge® V-Belt - 3V Section, 3/8 in Top Width, 1 Strand, 132.0000 in Nominal Outside Length, Smooth
MI ITEM #07602888
MFR #3V1320
Price$58.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Power-Wedge® V-Belt - 3V Section, 3/8 in Top Width, 1 Strand, 132.0000 in Nominal Outside Length, Smooth
MI ITEM #07602888
MFR #3V1320

Mfr description
3V1320 SUPER POWER-WEDGE V-BELT
  • Made in the USA
  • Narrow wedge design enables more compact drive to reduce cost and space
  • Ideal for clutching applications with shock loads
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.88/each

Specifications

Dimensions

  • Belt Height
    21/64 in
  • Effective Length
    132.0000 in
  • Nominal Outside Length
    132.0000 in
  • Rib Width
    0.3750 in
  • Thickness
    0.3125 in
  • Top Width
    3/8 in
  • Top Width Per Strand
    3/8 in
  • Weight
    0.50 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964276186
  • Material
    Neoprene
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 130 °F
  • Outside Circumference
    132.4000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    3V
  • Standards Met
    ARPM
  • UPC_NO
    070964276186

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)