Specifications
Dimensions
- Belt Height21/64 in
- Effective Length59.0000 in
- Nominal Outside Length59.0000 in
- Rib Width0.3750 in
- Thickness0.3125 in
- Top Width3/8 in
- Top Width Per Strand3/8 in
- Weight0.19 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964274649
- MaterialEPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands1
- Operating Temperature Range-50 to 250 °F
- Outside Circumference59.6000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section3VX
- Standards MetARPM
- UPC_NO070964274649
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)