Motion
5V600
Super Power-Wedge® Industrial V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 201 in Nominal Outside Length, Smooth
Mi Item #07602964
MFR #5V600
Price$72.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Power-Wedge® Industrial V-Belt - 5V Section, 5/8 in Top Width, 1 Strand, 201 in Nominal Outside Length, Smooth
Mi Item #07602964
MFR #5V600

Mfr description
5V600 SUPER POWER-WEDGE V-BELT
  • Made in the USA
  • Narrow wedge design enables more compact drive to reduce cost and space
  • Ideal for clutching applications with shock loads
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.09/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    201 in
  • Rib Width
    0.6250 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    0.71 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964276902
  • Material
    Neoprene
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 130 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    5V
  • Standards Met
    ARPM
  • UPC_NO
    070964276902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)