Motion
5VX1030
Power-Wedge® Cog-Belt® Industrial V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 103 in Nominal Outside Length, Cogged
Mi Item #07602974
MFR #5VX1030
Price$126.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power-Wedge® Cog-Belt® Industrial V-Belt - 5VX Section, 5/8 in Top Width, 1 Strand, 103 in Nominal Outside Length, Cogged
Mi Item #07602974
MFR #5VX1030

Mfr description
5VX1030 POWER-WEDGE COG-BELT
  • Made in the USA
  • Combines the advantages of the narrow wedge design with raw edge performance for maximum operating efficiency in a compact drive package
  • Made of Ethylene Propylene Diene Monomer (EPDM)
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.07/each

Specifications

Dimensions

  • Belt Height
    35/64 in
  • Nominal Outside Length
    103 in
  • Rib Width
    0.6250 in
  • Thickness
    0.5313 in
  • Top Width
    5/8 in
  • Top Width Per Strand
    5/8 in
  • Weight
    0.85 lbs

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964274724
  • Material
    EPDM
  • Number Of Strands
    1
  • Operating Temperature Range
    -50 to 250 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    5VX
  • Standards Met
    ARPM
  • UPC_NO
    070964274724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)