Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length147.0000 in
- Rib Width0.6563 in
- Thickness0.4375 in
- Top Width21/32 in
- Top Width Per Strand21/32 in
- Weight1.15 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964271280
- MaterialEPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands1
- Operating Temperature Range-50 to 250 °F
- Outside Circumference147.3000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionBX
- Standards MetARPM
- UPC_NO070964271280
Overview
Mfr description
BX144 GOLD RIBBON COG-BELT
- Made in the USA
- Made of Ethylene Propylene Diene Monomer (EPDM)
- Durable and resistant to oil, heat, hardening and glazing
- Superior flex and load carrying capacity
- Broad operating temperature range of -50°F to +250°F
- Belt sidewalls reduce vibration for extended component life and improved belt efficiency
- Precision molded cogs reduce bending stress for increased performance on small diameter pulleys
- Static conductive
- Built to Chek Mate tolerances for matched sets