Motion
CNHM2-6120YC-EP-11 PA219252

SUMITOMO DRIVE TECH
CNHM2-6120YC-EP-11 PA219252

11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #07603417
MFR #CNHM2-6120YC-EP-11 PA219252
Price$2,387.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM2-6120YC-EP-11 PA219252

11:1 Reduction, 11:1 Ratio, Foot Mount
MI ITEM #07603417
MFR #CNHM2-6120YC-EP-11 PA219252

Mfr description
CNHM2-6120YC-EP-11 PA219252
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,387.24/each

Specifications

Dimensions

  • Case Size
    6120
  • Maximum Output RPM
    159 rpm
  • Nominal Ratio
    11:1
  • Ratio
    11:1

Details

  • Actual Ratio
    11:1
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    04.601.50.013
  • Max Input Horsepower
    2 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    11:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)